Shop ZORO SELECT
See all product information
Create Account
Flange, Carbon Steel, Blind, 1 1/16 in
- Mfr # 330-030-000
- Zoro # G8189596
product price:Â
$
69.29
/ea
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Raised Face Flange
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Connection Type
Bolted
Pipe Size - Pipe Fitting
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-030-000
- Zoro #
- G8189596
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pipe Size - Pipe Fitting
- 3"
- Pipe Size (Fittings)
- 3"
- Nominal Pipe Size
- 3 in
- Overall Length
- 1 1/16 in
- Wire Rope Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Flange, Raised, 3 in Nominal Pipe Size, Flanged x Blind, 1 1/16 in Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.