Shop ZORO SELECT
See all product information
Create Account
Flange, Carbon Steel, Blind, 1 5/16 in
- Mfr # 330-050-000
- Zoro # G7810582
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Bolted
Pipe Size (Fittings)
5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330-050-000
- Zoro #
- G7810582
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Raised Face Flange
- Pipe Fitting Material
- Carbon Steel
- Specific Fitting Shape
- Blind Raised Face Flange
- Pipe Fitting Schedule/Class
- Class 150
- Pipe Fitting Connection Type
- Bolted
- Temp. Range
- -20 Degrees to 100 Degrees F
- Standards
- ASME B16.5
- Basic Pipe Fitting Shape
- Flange
- Compliance
- A105
- Fitting Schedule/Class
- Class 150
- Fitting Connection Type
- Flanged x Blind
- Specific Pipe Fitting Shape
- Blind Raised Face Flange
- Basic Pipe Fitting Material
- Metal
- Max. Pressure
- 740 psi
- Class
- Class 300
- Connection Surface
- Raised
- Maximum Operating Pressure
- 740 psi
- Minimum Operating Temperature
- -20 Degrees F
- Pipe Connection Type
- Blind
- Manufacture Location
- Globally Sourced
- Gravity Flow
- Pressure
Dimensions
- Pipe Size (Fittings)
- 5"
- Pipe Size - Pipe Fitting
- 5"
- Overall Length
- 1 5/16 in
- Nominal Pipe Size
- 5 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Flange, Raised, 5 in Nominal Pipe Size, Flanged x Blind, 1 5/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.