Shop ZORO SELECT

Flange, Carbon Steel, Blind, 1 9/16 in

  • Mfr # 330-080-000
  • Zoro # G8101913

product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Bolted
Basic Pipe Fitting Shape
Flange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
330-080-000
Zoro #
G8101913
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
8"
Pipe Size (Fittings)
8"
Nominal Pipe Size
8 in
Overall Length
1 9/16 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Item
Blind Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Blind Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Bolted
Basic Pipe Fitting Shape
Flange
Compliance
A105
Max. Pressure
740 psi
Standards
ASME B16.5
Fitting Connection Type
Flanged x Blind
Temp. Range
-20 Degrees to 100 Degrees F
Specific Pipe Fitting Shape
Blind Raised Face Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Class
Class 300
Connection Surface
Raised
Maximum Operating Pressure
740 psi
Minimum Operating Temperature
-20 Degrees F
Gravity Flow
Pressure
Manufacture Location
Globally Sourced
Pipe Connection Type
Blind

Description

Flange, Raised, 8 in Nominal Pipe Size, Flanged x Blind, 1 9/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.