Flange, Carbon Steel, Slip-On, 1 7/16 in

  • Mfr # 310-022-000
  • Zoro # G8007054
product price: 
$
55.89
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slip On
Standards
ASME B16.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
310-022-000
Zoro #
G8007054
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Nominal Pipe Size
2 1/2 in
Overall Length
1 7/16 in
Wire Rope Length
1 7/16 in
Length
1 7/16 in

Details

Item
Raised Face Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Raised Face Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slip On
Standards
ASME B16.5
Basic Pipe Fitting Shape
Flange
Max. Pressure
740 psi
Compliance
A105
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Raised Face Flange
Fitting Connection Type
Flanged x Slip-On
Maximum Operating Pressure
740 psi
Class
Class 300
Connection Surface
Raised
Gravity Flow
Pressure
Minimum Operating Temperature
-20 Degrees F
Pipe Connection Type
Slip-On
Manufacture Location
Globally Sourced

Description

Flange, Raised, 2 1/2 in Nominal Pipe Size, Flanged x Slip-On, 1 7/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & reviews