Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange, Copper;Iron, Press-fit2", Flange

  • Mfr # 816ZD8

  • Zoro # G814547583


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter Flange
Standards
IAPMO Z1117, NSF 372, NSF 61
O-Ring Material
EPDM
Finish/Coating
Polished, Powder Coated
Vacuum Rating
-24.5 inHg @ 68 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816ZD8
Zoro #
G814547583
UPC #
-
Country of Origin
China

Dimensions

Fitting Side A Copper Tube Size
2 in
Bolt Hole Diameter
3/4 in
Overall Length
2 3/4 in
Flange Thickness
9/16 in
Flange Outside Diameter
5.906 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Required Tool Jaw Size
2 in
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in

Details

Item
Crimp Adapter Fitting
Specific Fitting Shape
Adapter Flange
Standards
IAPMO Z1117, NSF 372, NSF 61
O-Ring Material
EPDM
Finish/Coating
Polished, Powder Coated
Vacuum Rating
-24.5 inHg @ 68 Degrees F
Maximum Operating Temperature
250 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Color
Black, Copper
Fitting Side A Connection Type
Press-Fit
Compatible Tube Material
Copper
Application
Potable Water
Fitting Material
Copper, Iron
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Flange
Compatible Copper Tube Type
Type K, Type L, Type M
Maximum Operating Pressure
200 psi
Material Grade
C12200
Minimum Operating Temperature
0 Degrees F
Includes Center Stop
No Center Stop
Number of Bolt Holes
4
Compatible Tool Brand
Milwaukee, Ridgid, RMES, Rothenberger
Operating Temperature - Maximum
250 Degrees F
Finish
Polished, Powder Coated Brushed
Operating Pressure - Maximum
200 psi
Center Stop Type
Rolled Center Stop
Fitting Shape
Flange
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Flange
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
For Media Type
Potable Water

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Copper, Iron, Fitting Side A Pipe Size Not Applicable, Fitting Side B Pipe Size Not Applicable, Material Grade C12200, O-Ring Material EPDM, Specific Fitting Shape Adapter Flange, Finish/Coating Polished, Powder Coated, Fitting Side A Tube Outer Diameter 2 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.