Flange Gasket, Full Face, 1-1/4" Pipe

  • Mfr # BULK-FG-1169
  • Zoro # G7938629
product price: 
$
20.75
/ea

Key Features

Pipe Size
1-1/4"
Outside Dia.
4-5/8"
Inside Dia.
1-5/8"
Bolt Holes
4
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1169
Zoro #
G7938629
UPC #
193005005634
Country of Origin
China
Bolt Holes
4
Material of Construction
PTFE Plastic
Color
White
Type
Full Face Gasket
Standards
ASME B16.21, FDA Approved
Temp. Range (F)
-450° to 500° F
Reinforced
No
Minimum Operating Temperature
-450 Degrees F
Number of Bolt Holes
4
For Environment
Food and Beverage
Hardness
Not Rated
System of Measurement
Inch
Insert Material
None
Maximum Operating Pressure
150 psi
Metal Detectable Gasket
No
FDA Approved
Yes
Product Type
Full-Face Gasket
Binder Material
None
For Piping System
Food and Beverage
For Fluid Type
Chemicals
Gasket Material
PTFE
For Flange ANSI Class
150
Item
Full Face Flange Gasket
Maximum Operating Temperature
500 Degrees F
X-Ray Detectable
No

Dimensions

Pipe Size
1-1/4"
Outside Dia.
4-5/8"
Inside Dia.
1-5/8"
Thickness
1/8 in
Bolt Circle Dia.
5/8"
Inside Diameter
1 11/16 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3 1/2 in
For Pipe Size
1 1/4 in

Description

Full Face Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 11/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated

Restrictions

Ratings & reviews