Shop ZORO SELECT

Flange Gasket, Full Face, 1-1/4" Pipe

  • Mfr # BULK-FG-1330
  • Zoro # G7937859

product price: 
$
1.69
/ea

Key Features

Pipe Size
1-1/4"
Outside Dia.
4-5/8"
Inside Dia.
1-5/8"
Bolt Holes
4
Material of Construction
Neoprene Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1330
Zoro #
G7937859
UPC #
193005007423
Country of Origin
United States
Bolt Holes
4
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BC 607
Temp. Range (F)
-30° to 250°F
Product Type
Full-Face Gasket
Minimum Operating Temperature
-30 Degrees F
Hardness
Shore 60A
Insert Material
None
System of Measurement
Inch
X-Ray Detectable
No
Binder Material
None
FDA Approved
No
For Flange ANSI Class
150
For Fluid Type
Refrigerants
Maximum Operating Pressure
150 psi
For Environment
Food and Beverage
For Piping System
Food and Beverage
Maximum Operating Temperature
250 Degrees F
Reinforced
Yes
Number of Bolt Holes
4
Gasket Material
Neoprene
Metal Detectable Gasket
No
Market
Industrial
Item
Full Face Flange Gasket
Resistance Properties
Weather-Resistant

Dimensions

Pipe Size
1-1/4"
Outside Dia.
4-5/8"
Inside Dia.
1-5/8"
Thickness
1/16 in
Bolt Circle Dia.
5/8"
Bolt Circle Diameter
3 1/2 in
For Pipe Size
1 1/4 in
Bolt Hole Diameter
5/8 in
Inside Diameter
1 11/16 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 11/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.