Flange Gasket, Full Face, 1-1/4" Pipe

  • Mfr # BULK-FG-1353
  • Zoro # G7935634
product price: 
$
2.35
/ea

Key Features

Pipe Size
1-1/4"
Outside Dia.
4-5/8"
Inside Dia.
1-5/8"
Bolt Holes
4
Material of Construction
Neoprene Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1353
Zoro #
G7935634
UPC #
193005007676
Country of Origin
United States
Bolt Holes
4
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BC 607
Resistance Properties
Weather-Resistant
Reinforced
Yes
Maximum Operating Pressure
150 psi
Gasket Material
Neoprene
FDA Approved
No
For Fluid Type
Refrigerants
Insert Material
None
Binder Material
None
Number of Bolt Holes
4
X-Ray Detectable
No
System of Measurement
Inch
Product Type
Full-Face Gasket
Minimum Operating Temperature
-30 Degrees F
Item
Full Face Flange Gasket
Maximum Operating Temperature
250 Degrees F
Metal Detectable Gasket
No
Market
Industrial
For Environment
Food and Beverage
For Piping System
Food and Beverage
For Flange ANSI Class
150
Hardness
Shore 60A

Dimensions

Pipe Size
1-1/4"
Outside Dia.
4-5/8"
Inside Dia.
1-5/8"
Thickness
1/8 in
Bolt Circle Dia.
5/8"
Bolt Hole Diameter
5/8 in
Inside Diameter
1 11/16 in
Bolt Circle Diameter
3 1/2 in
For Pipe Size
1 1/4 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 11/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 5/8 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews