Flange Gasket, Full Face, 1" Pipe

  • Mfr # BULK-FG-1352
  • Zoro # G7933394
product price: 
$
2.59
/ea

Key Features

Pipe Size
1"
Outside Dia.
4-1/4"
Inside Dia.
1-5/16"
Bolt Holes
4
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1352
Zoro #
G7933394
UPC #
193005007669
Country of Origin
United States
Bolt Holes
4
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BC 607
Temp. Range (F)
-30° to 250°F
For Environment
Food and Beverage
Binder Material
None
Number of Bolt Holes
4
Item
Full Face Flange Gasket
System of Measurement
Inch
Maximum Operating Pressure
150 psi
Market
Industrial
Reinforced
Yes
Metal Detectable Gasket
No
X-Ray Detectable
No
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Weather-Resistant
Minimum Operating Temperature
-30 Degrees F
Insert Material
None
Product Type
Full-Face Gasket
For Flange ANSI Class
150
For Fluid Type
Refrigerants
FDA Approved
No
Hardness
Shore 60A
Gasket Material
Neoprene
For Piping System
Food and Beverage

Dimensions

Pipe Size
1"
Outside Dia.
4-1/4"
Inside Dia.
1-5/16"
Thickness
1/8 in
Bolt Circle Dia.
5/8"
Inside Diameter
1 5/16 in
Bolt Hole Diameter
5/8 in
Bolt Circle Diameter
3 1/8 in
For Pipe Size
1 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 1/4 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews