Flange Gasket, Full Face, 6" Pipe
- Mfr # BULK-FG-5116
- Zoro # G7938540
product price:Â
$
9.45
/ea
Key Features
Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Bolt Holes
8
Material of Construction
Aramid with Neoprene Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-5116
- Zoro #
- G7938540
- UPC #
- 193005446895
- Country of Origin
- United States
- Bolt Holes
- 8
- Material of Construction
- Aramid with Neoprene Binder
- Color
- Gray
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 400°F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Steam-Resistant, Water-Resistant
- Minimum Operating Temperature
- -100 Degrees F
- Maximum Operating Temperature
- 400 Degrees F
- Product Type
- Full-Face Gasket
- For Flange ANSI Class
- 150
- FDA Approved
- No
- Number of Bolt Holes
- 8
- Gasket Material
- Aramid
- Binder Material
- Neoprene
- Hardness
- Not Rated
- Insert Material
- None
- For Fluid Type
- Refrigerants
- Reinforced
- Yes
- Metal Detectable Gasket
- No
- Maximum Operating Pressure
- 150 psi
- Item
- Full Face Flange Gasket
- System of Measurement
- Inch
- X-Ray Detectable
- No
Dimensions
- Pipe Size
- 6"
- Outside Dia.
- 11"
- Inside Dia.
- 6-5/8"
- Thickness
- 1/16 in
- Bolt Circle Dia.
- 7/8"
- Bolt Hole Diameter
- 7/8 in
- Bolt Circle Diameter
- 9 1/2 in
- Inside Diameter
- 6 5/8 in
- For Pipe Size
- 6 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Neoprene, Color Gray, Inside Diameter 6 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.