Shop ZORO SELECT
See all product information
Create Account
Flange Gasket, Full Face, 1" Pipe
- Mfr # BULK-FG-4945
- Zoro # G7939423
product price:Â
$
3.35
/ea
Key Features
Pipe Size
1"
Outside Dia.
4-7/8"
Inside Dia.
1-5/16"
Bolt Holes
4
Thickness
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-4945
- Zoro #
- G7939423
- UPC #
- 193005446499
- Country of Origin
- United States
- Bolt Holes
- 4
- Material of Construction
- Aramid with EPDM Binder
- Color
- Gray
- Type
- Full Face Gasket
- Standards
- ASME B16.21
- Temp. Range (F)
- -100° to 390°F
- FDA Approved
- No
- Binder Material
- EPDM
- System of Measurement
- Inch
- Hardness
- Not Rated
- X-Ray Detectable
- No
- Metal Detectable Gasket
- No
- Gasket Material
- Aramid
- Item
- Full Face Flange Gasket
- For Fluid Type
- Steam, Water
- Resistance Properties
- Chemical-Resistant, Steam-Resistant, Water-Resistant
- Maximum Operating Pressure
- 300 psi
- Insert Material
- None
- Reinforced
- Yes
- Maximum Operating Temperature
- 390 Degrees F
- For Flange ANSI Class
- 300
- Minimum Operating Temperature
- -100 Degrees F
- Number of Bolt Holes
- 4
- Product Type
- Full-Face Gasket
Dimensions
- Pipe Size
- 1"
- Outside Dia.
- 4-7/8"
- Inside Dia.
- 1-5/16"
- Thickness
- 1/16 in
- Bolt Circle Dia.
- 3/4"
- Bolt Circle Diameter
- 3 1/2 in
- For Pipe Size
- 1 in
- Inside Diameter
- 1 5/16 in
- Bolt Hole Diameter
- 3/4 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 1 in, For Flange ANSI Class 300, Binder Material EPDM, Color Gray, Inside Diameter 1 5/16 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 390 Degrees F, Outside Diameter 4 7/8 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 3/4 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.