Flange Gasket, Full Face, 1/2" Pipe

  • Mfr # BULK-FG-1327
  • Zoro # G7937585
product price: 
$
1.19
/ea

Key Features

Pipe Size
1/2"
Outside Dia.
3-1/2"
Inside Dia.
13/16"
Bolt Holes
4
Material of Construction
Neoprene Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1327
Zoro #
G7937585
UPC #
193005007386
Country of Origin
United States
Bolt Holes
4
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BC 607
Temp. Range (F)
-30° to 250°F
Hardness
Shore 60A
Insert Material
None
For Flange ANSI Class
150
Minimum Operating Temperature
-30 Degrees F
Metal Detectable Gasket
No
For Environment
Food and Beverage
Binder Material
None
Item
Full Face Flange Gasket
System of Measurement
Inch
Market
Industrial
Resistance Properties
Weather-Resistant
X-Ray Detectable
No
Number of Bolt Holes
4
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
250 Degrees F
Gasket Material
Neoprene
FDA Approved
No
Product Type
Full-Face Gasket
For Piping System
Food and Beverage
Reinforced
Yes
For Fluid Type
Refrigerants

Dimensions

Pipe Size
1/2"
Outside Dia.
3-1/2"
Inside Dia.
13/16"
Thickness
1/16 in
Bolt Circle Dia.
5/8"
Bolt Hole Diameter
5/8 in
For Pipe Size
1/2 in
Inside Diameter
7/8 in
Bolt Circle Diameter
2 3/8 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 7/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/16 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews