Flange Gasket, Full Face, 1/2" Pipe

  • Mfr # BULK-FG-1350
  • Zoro # G7940281
product price: 
$
2.15
/ea

Key Features

Pipe Size
1/2"
Outside Dia.
3-1/2"
Inside Dia.
13/16"
Bolt Holes
4
Material of Construction
Neoprene Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1350
Zoro #
G7940281
UPC #
193005007645
Country of Origin
United States
Bolt Holes
4
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BC 607
Temp. Range (F)
-30° to 250°F
System of Measurement
Inch
Market
Industrial
Maximum Operating Temperature
250 Degrees F
Binder Material
None
Reinforced
Yes
Number of Bolt Holes
4
Resistance Properties
Weather-Resistant
Metal Detectable Gasket
No
For Fluid Type
Refrigerants
Item
Full Face Flange Gasket
Maximum Operating Pressure
150 psi
For Environment
Food and Beverage
FDA Approved
No
X-Ray Detectable
No
For Flange ANSI Class
150
Minimum Operating Temperature
-30 Degrees F
For Piping System
Food and Beverage
Product Type
Full-Face Gasket
Gasket Material
Neoprene
Insert Material
None
Hardness
Shore 60A

Dimensions

Pipe Size
1/2"
Outside Dia.
3-1/2"
Inside Dia.
13/16"
Thickness
1/8 in
Bolt Circle Dia.
5/8"
Bolt Hole Diameter
5/8 in
For Pipe Size
1/2 in
Bolt Circle Diameter
2 3/8 in
Inside Diameter
7/8 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 7/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3 1/2 in, Thickness 1/8 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews