Flange Gasket, Full Face, 24" Pipe
- Mfr # BULK-FG-24
- Zoro # G7941252
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
24"
Outside Dia.
32"
Inside Dia.
24"
Bolt Holes
20
Material of Construction
Aramid with Buna-N Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FG-24
- Zoro #
- G7941252
- UPC #
- 193005014933
- Country of Origin
- United States
Dimensions
- Pipe Size
- 24"
- Outside Dia.
- 32"
- Inside Dia.
- 24"
- Thickness
- 1/16 in
- Bolt Circle Dia.
- 1-3/8"
Details
- Bolt Holes
- 20
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Blue
- Type
- Full Face Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21, Class 150
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 24 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 24 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 32 in, Thickness 1/16 in, Number of Bolt Holes 20, Bolt Hole Diameter 1 3/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.