Flange Gasket, Full Face, 24" Pipe
- Mfr # BULK-FG-75
- Zoro # G7936675
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
24"
Outside Dia.
32"
Inside Dia.
24"
Bolt Holes
20
Material of Construction
Aramid with Buna-N Binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FG-75
- Zoro #
- G7936675
- UPC #
- 193005020392
- Country of Origin
- United States
- Bolt Holes
- 20
- Material of Construction
- Aramid with Buna-N Binder
- Color
- Green
- Type
- Full Face Gasket
- Temp. Range (F)
- -100° to 400°F
- Standards
- ASME B16.21
- System of Measurement
- Inch
- Metal Detectable Gasket
- No
- Maximum Operating Temperature
- 400 Degrees F
- Minimum Operating Temperature
- -100 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, Oil-Resistant, Water-Resistant
- For Fluid Type
- Oil
- For Flange ANSI Class
- 150
- Insert Material
- None
- Number of Bolt Holes
- 20
- X-Ray Detectable
- No
- Item
- Full Face Flange Gasket
- Reinforced
- Yes
- FDA Approved
- No
- Gasket Material
- Aramid
- Binder Material
- Buna-N
- Hardness
- Not Rated
- Maximum Operating Pressure
- 150 psi
- Product Type
- Full-Face Gasket
Dimensions
- Pipe Size
- 24"
- Outside Dia.
- 32"
- Inside Dia.
- 24"
- Thickness
- 1/8 in
- Bolt Circle Dia.
- 1-3/8"
- Bolt Circle Diameter
- 29 1/2 in
- For Pipe Size
- 24 in
- Inside Diameter
- 24 in
- Bolt Hole Diameter
- 1 3/8 in
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 24 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Green, Inside Diameter 24 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 32 in, Thickness 1/8 in, Number of Bolt Holes 20, Bolt Hole Diameter 1 3/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.