Shop ZORO SELECT

Flange Gasket, Full Face, 3" Pipe

  • Mfr # BULK-FG-851
  • Zoro # G7938069

product price: 
$
12.29
/ea

Key Features

Pipe Size
3"
Outside Dia.
8-1/4"
Inside Dia.
3-1/2"
Bolt Holes
8
Material of Construction
Buna-N Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-851
Zoro #
G7938069
UPC #
193005021528
Country of Origin
United States
Bolt Holes
8
Material of Construction
Buna-N Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BF 607
Temp. Range (F)
-30° to 250°F
FDA Approved
No
For Environment
Food and Beverage
Maximum Operating Pressure
300 psi
Market
Industrial
Maximum Operating Temperature
250 Degrees F
Insert Material
None
For Flange ANSI Class
300
Number of Bolt Holes
8
X-Ray Detectable
No
For Fluid Type
Oil
Metal Detectable Gasket
No
Gasket Material
Buna-N
Item
Full Face Flange Gasket
Hardness
Shore 60A
For Piping System
Food and Beverage
Binder Material
None
Minimum Operating Temperature
-30 Degrees F
Product Type
Full-Face Gasket
System of Measurement
Inch
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant

Dimensions

Pipe Size
3"
Outside Dia.
8-1/4"
Inside Dia.
3-1/2"
Thickness
1/8 in
Bolt Circle Dia.
7/8"
Bolt Circle Diameter
6 5/8 in
For Pipe Size
3 in
Bolt Hole Diameter
7/8 in
Inside Diameter
3 1/2 in

Description

Full Face Flange Gasket, Gasket Material Buna-N, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 300, Binder Material None, Color Black, Inside Diameter 3 1/2 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 8 1/4 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.