Spiral Wound Gasket, CR, 18 in., 21-5/8 in.
- Mfr # 500KA01801
- Zoro # G1610029
product price:Â
$
34.29
/ea
Key Features
Pipe Size
18 in
Outside Dia.
21 5/8 in
Bolt Holes
0
Inside Dia.
18 11/16 in
Metal Detectable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500KA01801
- Zoro #
- G1610029
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Spiral Wound Flange Gasket
- Bolt Holes
- 0
- Metal Detectable
- Yes
- Material of Construction
- 304SS and Flexible Graphite
- Standards
- API 6FB Certified, ASME B16.20
- Continuous Max. Temp. (F)
- 932 Degrees F
- Max. Pressure (PSI)
- 150 psi
- Temp. Range (F)
- 0 to 932
- Winding
- 304SS
- Color
- Gray Stripe, Green, Yellow
- Type
- CR ANSI Class 150
- Flange Class
- Class 150
- For Flange ANSI Class
- 150
- Spiral Winding Material
- Stainless Steel
- Spiral Winding Stainless Steel Grade
- 304
- Filler Material
- Graphite
- Rim Stripe Color
- Gray
- Outer Ring Material
- Carbon Steel
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Operating Pressure
- 150 psi
- System of Measurement
- Inch
- Maximum Operating Temperature
- 932 Degrees F
Dimensions
- Pipe Size
- 18 in
- Outside Dia.
- 21 5/8 in
- Inside Dia.
- 18 11/16 in
- Thickness
- 1/4 in
- Inside Diameter
- 18 11/16 in
- For Pipe Size
- 18 in
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 18 in, Inside Diameter 18 11/16 in, Outside Diameter 21 5/8 in, Thickness 1/4 in, Rim Stripe Color Gray, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 932 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Stainless Steel Grade Not Applicable, Maximum Operating Pressure 150 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.