Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Full Face, 6 In, Silicone

  • Mfr # 4CYX4

  • Zoro # G2787136


product price: $15.49
/ea

Key Features

Pipe Size
6 in
Outside Dia.
11 in
Inside Dia.
6 5/8 in
Bolt Holes
8
Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CYX4
Zoro #
G2787136
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6 in
Outside Dia.
11 in
Inside Dia.
6 5/8 in
Thickness
1/8 in
Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
9 1/2 in
For Pipe Size
6 in
Inside Diameter
6 5/8 in

Details

Bolt Holes
8
Material of Construction
Silicone
Max. Pressure (PSI)
250 psi
Flange Class
Class 150
Color
Red
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Type
Full Face Gasket
Temp. Range (F)
-80 to 450
Continuous Max. Temp. (F)
450 Degrees F
Number of Bolt Holes
8
For Flange ANSI Class
150
Insert Material
None
Metal Detectable Gasket
No
FDA Approved
No
Binder Material
Silicone
Maximum Operating Temperature
450 Degrees F
System of Measurement
Inch
Gasket Material
Silicone
X-Ray Detectable
No
Minimum Operating Temperature
-80 Degrees F
Hardness
Shore 60A
Maximum Operating Pressure
250 psi
Resistance Properties
Heat-Resistant
Gasket Type
Full-Face Gasket

Description

Full Face Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Silicone, Color Red, Inside Diameter 6 5/8 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 450 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Gasket Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.