Flange Gasket, Full Face, 6" Pipe

  • Mfr # BULK-FG-1362
  • Zoro # G7933954
product price: 
$
10.99
/ea

Key Features

Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Bolt Holes
8
Material of Construction
Neoprene Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1362
Zoro #
G7933954
UPC #
193005007775
Country of Origin
United States
Bolt Holes
8
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BC 607
Maximum Operating Pressure
150 psi
Insert Material
None
Gasket Material
Neoprene
For Fluid Type
Refrigerants
For Environment
Food and Beverage
For Piping System
Food and Beverage
Hardness
Shore 60A
Item
Full Face Flange Gasket
Binder Material
None
Reinforced
Yes
Minimum Operating Temperature
-30 Degrees F
For Flange ANSI Class
150
Product Type
Full-Face Gasket
Market
Industrial
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Weather-Resistant
Number of Bolt Holes
8
Metal Detectable Gasket
No
X-Ray Detectable
No
FDA Approved
No

Dimensions

Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Thickness
1/8 in
Bolt Circle Dia.
7/8"
For Pipe Size
6 in
Bolt Circle Diameter
9 1/2 in
Inside Diameter
6 5/8 in
Bolt Hole Diameter
7/8 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews