Shop ZORO SELECT

Flange Gasket, Full Face, 6" Pipe

  • Mfr # BULK-FG-1339
  • Zoro # G7937332

product price: 
$
5.29
/ea

Key Features

Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Bolt Holes
8
Material of Construction
Neoprene Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-1339
Zoro #
G7937332
UPC #
193005007515
Country of Origin
United States
Bolt Holes
8
Material of Construction
Neoprene Rubber
Color
Black
Type
Full Face Gasket
Temp. Range (F)
-30° to 250°F
Standards
ASME B16.21, ASTM D2000 BC 607
Item
Full Face Flange Gasket
Resistance Properties
Weather-Resistant
Reinforced
Yes
System of Measurement
Inch
Market
Industrial
For Fluid Type
Refrigerants
For Piping System
Food and Beverage
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-30 Degrees F
For Environment
Food and Beverage
X-Ray Detectable
No
FDA Approved
No
Gasket Material
Neoprene
Binder Material
None
Metal Detectable Gasket
No
Product Type
Full-Face Gasket
Number of Bolt Holes
8
Maximum Operating Temperature
250 Degrees F
For Flange ANSI Class
150
Hardness
Shore 60A
Insert Material
None

Dimensions

Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Thickness
1/16 in
Bolt Circle Dia.
7/8"
For Pipe Size
6 in
Bolt Hole Diameter
7/8 in
Inside Diameter
6 5/8 in
Bolt Circle Diameter
9 1/2 in

Description

Full Face Flange Gasket, Gasket Material Neoprene, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.