Flange Gasket, Full Face, 6" Pipe

  • Mfr # BULK-FG-626
  • Zoro # G7937901
product price: 
$
15.79
/ea

Key Features

Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Bolt Holes
8
Thickness
1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-626
Zoro #
G7937901
UPC #
193005019020
Country of Origin
United States
Bolt Holes
8
Material of Construction
EPDM Rubber
Color
Black
Type
Full Face Gasket
Standards
ASME B16.21, ASTM D2000 BA 607
Temp. Range (F)
-30° to 250°F
Market
Industrial
Number of Bolt Holes
8
Insert Material
None
Product Type
Full-Face Gasket
FDA Approved
No
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch
Resistance Properties
Chemical-Resistant, Steam-Resistant, UV-Resistant, Water-Resistant
For Location
Outdoor
For Flange ANSI Class
150
Metal Detectable Gasket
No
Binder Material
None
Maximum Operating Pressure
150 psi
Gasket Material
EPDM
Maximum Operating Temperature
250 Degrees F
X-Ray Detectable
No
Item
Full Face Flange Gasket
Hardness
Shore 60A
For Fluid Type
Steam, Water

Dimensions

Pipe Size
6"
Outside Dia.
11"
Inside Dia.
6-5/8"
Thickness
1/8 in
Bolt Circle Dia.
7/8"
For Pipe Size
6 in
Inside Diameter
6 5/8 in
Bolt Circle Diameter
9 1/2 in
Bolt Hole Diameter
7/8 in

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 6 5/8 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A

Restrictions

Ratings & reviews