Flange Gasket, Ring, 1-1/4" Pipe
- Mfr # BULK-FG-1445
- Zoro # G7913331
product price:Â
$
3.29
/ea
Key Features
Pipe Size
1-1/4"
Outside Dia.
3"
Inside Dia.
1 21/32 in
Thickness
1/8 in
Material of Construction
Silicone Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-FG-1445
- Zoro #
- G7913331
- UPC #
- 193005008680
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1-1/4"
- Outside Dia.
- 3"
- Inside Dia.
- 1 21/32 in
- Thickness
- 1/8 in
Details
- Material of Construction
- Silicone Rubber
- Color
- Red
- Type
- Ring Gasket
- Standards
- ASME B16.21, ASTM D2000 GE 607, FDA, MIL-A-A-59588 Type 2A/2B
- Temp. Range (F)
- -80° to 500°F
- Metal Detectable Gasket
- No
- Insert Material
- None
- For Piping System
- Food and Beverage, High Temperature
- Wire Color
- Red
- Reinforced
- No
- Market
- Industrial
- For Flange ANSI Class
- 150
- Binder Material
- None
- Metal Detectable
- No
- FDA Approved
- Yes
- Item
- Ring Flange Gasket
Description
Ring Flange Gasket, Gasket Material Silicone, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color Red, Inside Diameter 1 21/32 in, Minimum Operating Temperature -80 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.