Shop ZORO SELECT

Flange Gasket, Ring, 1-1/4" Pipe

  • Mfr # BULK-FG-502
  • Zoro # G7912674

product price: 
$
1.25
/ea

Key Features

Pipe Size
1-1/4"
Outside Dia.
3"
Inside Dia.
1 21/32 in
Thickness
1/16 in
Material of Construction
EPDM Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-FG-502
Zoro #
G7912674
UPC #
193005017651
Country of Origin
United States
Material of Construction
EPDM Rubber
Color
Black
Type
Ring Gasket
Standards
ASME B16.21, ASTM D2000 BA 607
Temp. Range (F)
-30° to 250°F
Wire Color
Black
For Flange ANSI Class
150
Binder Material
None
Reinforced
No
Item
Ring Flange Gasket
Insert Material
None
Metal Detectable
No
Market
Industrial
Metal Detectable Gasket
No
FDA Approved
No
For Fluid Type
Steam, Water
For Location
Outdoor
Product Type
Ring Gasket
Gasket Material
EPDM
Resistance Properties
Chemical-Resistant, Steam-Resistant, UV-Resistant, Water-Resistant
Minimum Operating Temperature
-30 Degrees F
Hardness
Shore 60A
X-Ray Detectable
No
Maximum Operating Pressure
150 psi
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F

Dimensions

Pipe Size
1-1/4"
Outside Dia.
3"
Inside Dia.
1 21/32 in
Thickness
1/16 in
Inside Diameter
1 21/32 in
For Pipe Size
1 1/4 in

Description

Ring Flange Gasket, Gasket Material EPDM, Insert Material None, For Pipe Size 1 1/4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 21/32 in, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 3 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 60A, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Steam, Water

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.