Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, Ring, 3/4 In, PTFE

  • Mfr # TX-150-0075-N

  • Zoro # G1897025


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Pipe Size
3/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 1/16 in
Thickness
3/32 in
Material of Construction
PTFE with 304SS Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-150-0075-N
Zoro #
G1897025
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Outside Dia.
2 1/4 in
Inside Dia.
1 1/16 in
Thickness
3/32 in
For Pipe Size
3/4 in
Inside Diameter
1 1/16 in

Details

Material of Construction
PTFE with 304SS Insert
Max. Pressure (PSI)
500 psi
Flange Class
Class 150
Color
White
Item
Ring Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Temp. Range (F)
-250 to 500
Type
Ring Gasket
Continuous Max. Temp. (F)
500 Degrees F
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Metal Detectable Gasket
No
Binder Material
None
Reinforced
Yes
For Flange ANSI Class
150
For Fluid Type
Acids, Bleach Solutions, Caustics, Chlorides, Peroxides, Phenols, Solvents, Sulfates
Insert Material
304 Stainless Steel
FDA Approved
No
Hardness
Not Rated
Gasket Material
PTFE
Gasket Type
Ring Gasket
Minimum Operating Temperature
-250 Degrees F
X-Ray Detectable
No
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
500 psi

Description

Ring Flange Gasket, Gasket Material PTFE, Insert Material 304 Stainless Steel, For Pipe Size 3/4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 1/16 in, Minimum Operating Temperature -250 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 2 1/4 in, Thickness 3/32 in, Gasket Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.