Zoro Homepage

Flange Nut, 1-1/2"-4, Bronze, Not Graded, Plain, 3 in Hex Ht

  • Mfr # FLGNTBZR1124

  • Zoro # G6717636


product price: $318.99
/ea
Sold in multiples of 2 for $637.98
Free Shipping & Returns

Key Features

Material
Bronze
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
3 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLGNTBZR1124
Zoro #
G6717636
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-4
Hex Height
3 in
Nut Height
3 in
Dia./Thread Size
1-1/2"-4

Details

Item
Flange Nut
Material
Bronze
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Acme
Thread Pitch
0.25 in
Rockwell Hardness
65 HRB min.
Fastener Thread Direction
Right Hand
Fastener Thread Type
ACME
Hex Type
Flange Nut
Nut Style
Flange Nut
Fastener Finish
Plain
Material Grade
660
Basic Material
Bronze

Description

Flange Nut, Finish Plain, Material Bronze, Thread Size 1 1/2 In.-4, Hex Height 3 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 65 HRB min., Thread Pitch 0.25 in, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.