
Flange Nut, #10-32, Nylon, Zinc Plated, 0.375 in Hex Wd, 2000 PK
Mfr # 11NSFL
Zoro # G2450933
product price: $304.99
/pk 2000, $0.15/ea
Free Shipping & Returns
Key Features
Material
Nylon
Finish
Zinc Plated
Hex Width
0.375 in
Flange Diameter
0.5 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11NSFL
Zoro #
G2450933
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Hex Width
0.375 in
Flange Diameter
0.5 in
Details
Item
Flange Nut
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Description
10-32 Nylon Insert Flange Stop Hex Lock Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.