Flange Nut, #10-32, Steel, Zinc Baked, 0.375 in Hex Wd, 0.13 in Hex Ht, 4000 PK
- Mfr # 11NRNS
- Zoro # G2449262
product price:Â
$
315.99
/pk of 4000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Baked
Hex Height
0.13 in
Hex Width
0.375 in
Flange Diameter
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11NRNS
- Zoro #
- G2449262
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #10-32
- Hex Height
- 0.13 in
- Hex Width
- 0.375 in
- Flange Diameter
- 0.5 in
Details
- Item
- Flange Nut
- Material
- Steel
- Finish
- Zinc Baked
- Standards
- ASME B18.2.2-2010
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Description
10-32 Non-Serrated Flange Hex Nuts Case Hardened HR15N 78/90 Zinc and Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.