Flange Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 0.75 in Hex Wd, 0.31 in Hex Ht

  • Mfr # 50NR188

  • Zoro # G2448702


product price:  $108.99
/pk 250, $0.44/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.31 in
Hex Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50NR188
Zoro #
G2448702
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Hex Height
0.31 in
Hex Width
0.75 in
Flange Diameter
1.031 in

Details

Item
Flange Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.4-2008
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse and Fine

Description

Flange Nuts,1/2-13 SERR HEx FLAN,PK250, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.