Flange Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 0.75 in Hex Wd, 250 PK
- Mfr # 50NRL5
- Zoro # G2448894
product price:Â
$
232.99
/pk of 250, $0.93/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Hex Width
0.75 in
Flange Diameter
1.205 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50NRL5
- Zoro #
- G2448894
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 1/2"-13
- Hex Width
- 0.75 in
- Flange Diameter
- 1.205 in
Details
- Item
- Flange Nut
- Material
- Steel
- Material Grade/Class
- Grade 5
- Finish
- Zinc Plated
- Standards
- SAE J995
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
Description
1/2-13 Serrated Large Flange Hex Lock Nuts Grade 5 Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.