Flange Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 0.75 in Hex Wd, 250 PK
- Mfr # 50NRL8
- Zoro # G2449299
product price:Â
$
192.99
/pk of 250, $0.77/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow
Hex Width
0.75 in
Flange Diameter
1.205 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50NRL8
- Zoro #
- G2449299
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Flange Nut
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Zinc Yellow
- Standards
- SAE J995
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
Dimensions
- Thread Size
- 1/2"-13
- Hex Width
- 0.75 in
- Flange Diameter
- 1.205 in
Description
1/2-13 Serrated Large Flange Hex Lock Nuts Grade 8 Zinc Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.