Flange Nut, 3/8"-16, 316 Stainless Steel, 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht

  • Mfr # NUT93138C

  • Zoro # G2106489


product price:  $14.29
/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
11/32 in
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT93138C
Zoro #
G2106489
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Hex Height
11/32 in
Hex Width
9/16 in
Flange Diameter
3/4 in
Nut Height
11/32 in
Flange Dia.
3/4 in
Dia./Thread Size
3/8"-16
Width Across Flats
9/16 in

Details

Item
Flange Nut
Material
316 Stainless Steel
Material Grade/Class
316
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Nut Standards
ASME B18.2.2
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Nut Style
Flange Nut
Hex Type
Flange Nut
Basic Material
Stainless Steel
Material Grade
316
Dimensional Standards
ASME B18.2.2
Fastener Finish
Plain

Description

Flange Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 11/32 in, Flange Diameter 3/4 in, System of Measurement Inch, Dimensional Standards ASME B18.2.2, Flange Thickness Not Applicable, Material Quality Standards ASTM A276 Cond B, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.