Shop ZORO SELECT
See all product information
Create Account
Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 1000 PK
- Mfr # 37NRL
- Zoro # G2449131
product price:Â
$
231.99
/pk of 1000, $0.23/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Baked
Hex Width
0.562 in
Flange Diameter
0.915 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37NRL
- Zoro #
- G2449131
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Flange Nut
- Material
- Steel
- Finish
- Zinc Baked
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
Dimensions
- Thread Size
- 3/8"-16
- Hex Width
- 0.562 in
- Flange Diameter
- 0.915 in
Description
Flange Nuts,3/8-16 SERR LARGE F,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.