
Flange Nut, 5/16"-18, Steel, Grade G, Black Phosphate, 1/2 in Hex Wd, 0.17 in Hex Ht, 2500 PK
Mfr # 31NOR
Zoro # G2447564
product price:Â $361.99
/pk 2500, $0.14/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade G
Finish
Black Phosphate
Hex Height
0.17 in
Hex Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31NOR
Zoro #
G2447564
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Hex Height
0.17 in
Hex Width
1/2 in
Flange Diameter
0.68 in
Details
Item
Flange Nut
Material
Steel
Material Grade/Class
Grade G
Finish
Black Phosphate
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse and Fine
Description
Flange Nuts,5/16-18 STOVER EQUI,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.