Flange Nut, 7/16"-20, Steel, Grade G, Black Phosphate, 11/16 in Hex Wd, 0.23 in Hex Ht, 950 PK

  • Mfr # 44NOR

  • Zoro # G2447503


product price:  $455.99
/pk 950, $0.48/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade G
Finish
Black Phosphate
Hex Height
0.23 in
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44NOR
Zoro #
G2447503
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16"-20
Hex Height
0.23 in
Hex Width
11/16 in
Flange Diameter
0.93 in

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Grade G
Finish
Black Phosphate
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse and Fine

Description

Flange Nuts,7/16-20 STOVER EQUIV,PK950, Package Quantity 950

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.