Flange Nut, #8-32, Steel, Zinc Baked, 0.344 in Hex Wd, 0.13 in Hex Ht, 5000 PK

  • Mfr # 08NRNS

  • Zoro # G2449481


product price:  $143.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Baked
Hex Height
0.13 in
Hex Width
0.344 in
Flange Diameter
0.469 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08NRNS
Zoro #
G2449481
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Hex Height
0.13 in
Hex Width
0.344 in
Flange Diameter
0.469 in

Details

Item
Flange Nut
Material
Steel
Finish
Zinc Baked
Standards
ASME B18.2.2-2010
System of Measurement
Inch
Thread Direction
Right Hand

Description

8-32 Non-Serrated Flange Hex Nuts Case Hardened HR15N 78/90 Zinc and Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products