Flange Nut, M12-1.75, Steel, Class 10, Black Phosphate, 18 mm Hex Wd, 11.6 mm Hex Ht, 600 PK

  • Mfr # M12D6927-10P

  • Zoro # G9082344


product price:  $356.99
/pk 600, $0.59/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Black Phosphate
Hex Height
11.6 mm
Hex Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12D6927-10P
Zoro #
G9082344
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12-1.75
Hex Height
11.6 mm
Hex Width
18 mm
Flange Diameter
26 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Black Phosphate
Standards
DIN 6927
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric

Description

Flange Nuts,M12-1.75 D6927 TOP L,PK600, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.