Flange Nut, M5-0.80, Steel, Class 8, Zinc Plated, 8 mm Hex Wd, 5000 PK

  • Mfr # M5D6923-8

  • Zoro # G8539248


product price: $298.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Thread Size
M5-0.80
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Hex Width
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5D6923-8
Zoro #
G8539248
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Hex Width
8 mm
Flange Diameter
11.8 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric

Description

Flange Nuts,M5-0.8 DIN6923 FLNG,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.