Flange Nut, M6-1.00, Steel, Class 10, Zinc Yellow, 10 mm Hex Wd, 3000 PK

  • Mfr # M6D6923-10Y

  • Zoro # G8539196


product price:  $133.99
/pk 3000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Hex Width
10 mm
Flange Diameter
14.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6D6923-10Y
Zoro #
G8539196
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Hex Width
10 mm
Flange Diameter
14.2 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Description

M6-1 Din 6923 Metric Class 10 Hex Flange Nut Non Serrated Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.