
Flange Nut, M6-1.00, Steel, Class 8, Zinc Yellow, 10 mm Hex Wd, 3000 PK
Mfr # M6D6923-8Y
Zoro # G8539327
product price:Â $239.99
/pk 3000, $0.08/ea
Free Shipping & Returns
Key Features
Thread Size
M6-1.00
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Hex Width
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M6D6923-8Y
Zoro #
G8539327
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Hex Width
10 mm
Flange Diameter
14.2 mm
Details
Item
Flange Nut
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Yellow
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Description
M6-1 Din 6923 Metric Class 8 Hex Flange Nut Non Serrated Zinc Yellow ROHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.