Flange Nut, M8-1.25, 316 Stainless Steel, 316 H5, Plain, 13 mm Hex Wd, 6 11/16 mm Hex Ht

  • Mfr # NUT9311M8C

  • Zoro # G2106531


product price:  $14.29
/ea

Key Features

Material
316 Stainless Steel
Material Grade/Class
316 H5
Finish
Plain
Hex Height
6 11/16 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUT9311M8C
Zoro #
G2106531
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Hex Height
6 11/16 mm
Hex Width
13 mm
Flange Diameter
17-29/32 mm
Nut Height
8 mm
Flange Thickness
1.31 mm
Dia./Thread Size
M8-1.25
Overall Height
8 mm
Flange Dia.
17.9 mm
Width Across Flats
13 mm

Details

Item
Flange Nut
Material
316 Stainless Steel
Material Grade/Class
316 H5
Finish
Plain
Standards
ISO 9001:2015 & ASTM A276
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Thread Fit
6H
Resistance Properties
Acid Resistant, Alkalis Resistant, Chlorides Resistant, Salt Water Resistant, Solvents Resistant
Minimum Yield Strength
30,000 psi
Rockwell Hardness
B83
Pack Size
Small Pack
Tensile Strength
75,000 psi
Thread Pitch
1.25 mm
Basic Material
Stainless Steel
Dimensional Standards
ISO 9001:2015
Material Grade
316
Hex Type
Flange Nut
Nut Style
Flange Nut
Material Quality Standards
ASTM A276
Fastener Thread Type
Metric
Fastener Finish
Plain
Fastener Thread Direction
Right Hand

Description

Flange Nut, Material Grade/Class 316 H5, Material Stainless Steel, Finish Plain, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6 11/16 mm, Flange Diameter 17.9 mm, System of Measurement Metric, Flange Thickness Not Applicable, Material Quality Standards ASTM A276 Cond B, Minimum Yield Strength 30,000 psi, Overall Height 8 mm, Pack Size Small Pack, Resistance Properties Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Salt Water-Resistant, Solvent-Resistant, Rockwell Hardness B83

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.