Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Nut, M8-1.25, Steel, Class 10, Black Phosphate, 13 mm Hex Wd, 7.6 mm Hex Ht, 2500 PK

  • Mfr # M8D6927-10PH

  • Zoro # G9082448


product price: $509.99
/pk 2500, $0.20/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Black Phosphate
Hex Height
7.6 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8D6927-10PH
Zoro #
G9082448
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Hex Height
7.6 mm
Hex Width
13 mm
Flange Diameter
17.9 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Black Phosphate
Standards
DIN 6927
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric

Description

M8-1.25 Din 6927 Metric Top Lock Flange Nut Class 10 Black Phosphate and Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products