Flange Nut, M8-1.25, Steel, Class 10, Zinc Yellow, 13 mm Hex Wd, 1500 PK

  • Mfr # M8D6923-10Y

  • Zoro # G9082073


product price:  $226.99
/pk 1500, $0.15/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Hex Width
13 mm
Flange Diameter
17.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M8D6923-10Y
Zoro #
G9082073
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Hex Width
13 mm
Flange Diameter
17.9 mm

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Yellow
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Description

M8-1.25 Din 6923 Metric Class 10 Hex Flange Nut Non Serrated Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.