Zoro Homepage

Flange Nut, Plain, Stainless Steel, PK50

  • Mfr # ZNUT-1254

  • Zoro # G522411473


product price: $12.59
/pk 50, $0.25/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNUT-1254
Zoro #
G522411473
UPC #
-
Country of Origin
Multiple

Description

Flange Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 5 mm, Flange Diameter 11.8 mm, System of Measurement Metric, Dimensional Standards DIN 6923, ISO 4161, Flange Thickness 1 mm, Hex Type Flange Hex, Material Quality Standards A2, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 6H, Package Quantity 50

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.