Flange Nut, Plain, Steel, PK100
Mfr # ZNUT-1234
Zoro # G122412061
product price: $11.99
/pk 100, $0.12/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNUT-1234
Zoro #
G122412061
UPC #
-
Country of Origin
China
Description
Flange Nut, Material Grade/Class Class 10, Material Steel, Finish Plain, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 5 mm, Flange Diameter 11.8 mm, System of Measurement Metric, Dimensional Standards DIN 6923, ISO 4161, Flange Thickness 1 mm, Hex Type Flange Hex, Material Quality Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 6H, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.