Flange Nut, Zinc-Plated, Steel, PK1
Mfr # BULK-NUT-1222
Zoro # G122409542
product price: $4.79
/eaSold in multiples of 2 for $9.58
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-NUT-1222
Zoro #
G122409542
UPC #
-
Country of Origin
China
Description
Flange Nut, Material Grade/Class Class 10, Material Steel, Finish Zinc-Plated, Thread Size M20x2.50, Hex Width 30 mm, Hex Height 20 mm, Flange Diameter 42.8 mm, System of Measurement Metric, Dimensional Standards DIN 6923, ISO 4161, Flange Thickness 3 mm, Hex Type Flange Hex, Material Quality Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 6H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.