Flange Nut, Zinc-Plated, Steel, PK100
Mfr # ZNUT-1217
Zoro # G022411522
product price: $7.39
/pk 100, $0.07/eaSold in multiples of 2 for $14.78
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNUT-1217
Zoro #
G022411522
UPC #
-
Country of Origin
China
Description
Flange Nut, Material Grade/Class Class 10, Material Steel, Finish Zinc-Plated, Thread Size M6x1.00, Hex Width 10 mm, Hex Height 6 mm, Flange Diameter 14.2 mm, System of Measurement Metric, Dimensional Standards DIN 6923, ISO 4161, Flange Thickness 1.1 mm, Hex Type Flange Hex, Material Quality Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 6H, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.