Zoro Homepage

Flange Nut, Zinc-Plated, Steel, PK25

  • Mfr # ZNUT-1216

  • Zoro # G722409577


product price: $15.15
/pk 25, $0.61/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNUT-1216
Zoro #
G722409577
UPC #
-
Country of Origin
China

Description

Flange Nut, Material Grade/Class Class 10, Material Steel, Finish Zinc-Plated, Thread Size M5x0.80, Hex Width 8 mm, Hex Height 5 mm, Flange Diameter 11.8 mm, System of Measurement Metric, Dimensional Standards DIN 6923, ISO 4161, Flange Thickness 1 mm, Hex Type Flange Hex, Material Quality Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 6H, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.