Flange Nut, Zinc Yellow, Steel, PK10
Mfr # ZNUT-1224
Zoro # G422410750
product price: $8.19
/pk 10, $0.82/eaSold in multiples of 2 for $16.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNUT-1224
Zoro #
G422410750
UPC #
-
Country of Origin
China
Description
Flange Nut, Material Grade/Class Grade 8, Material Steel, Finish Zinc Yellow, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 9/32 in, Flange Diameter 11/16 in, System of Measurement Inch, Dimensional Standards Not Applicable, Flange Thickness 0.07 in, Hex Type Flange Hex, Material Quality Standards Not Applicable, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Direction Right Hand, Thread Fit 6H, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.