Zoro Homepage

Flange, Slip-On, 316 SS, 1 1/2" Pipe Size

  • Mfr # BULK-PF-788

  • Zoro # G700420853


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Slip-On
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-788
Zoro #
G700420853
UPC #
193005130039
Country of Origin
India

Dimensions

Flange Outside Diameter
7 in
Bolt Hole Diameter
1 in
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Slip-On Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Slip-On
Item
Pipe Flange
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Number of Bolt Holes
4
Class
Class 1500
Material Grade
316
Low Lead Compliance Level
Compliant
Connection Surface
Raised Face
For Pipe Schedule
XXH

Description

Slip-On Flange, Raised Face, 1 1/2 in Nominal Pipe Size, Flanged x Slip-On, 7 in Flange Outside Diameter, Stainless Steel, 316, Class Class 1500, For Pipe Schedule XXH, Number of Bolt Holes 4, 1 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.