Shop ZORO SELECT
See all product information
Create Account
Flange, Stainless Steel, 4 1/4 in
- Mfr # 4381002620
- Zoro # G800441772
product price:Â
$
48.39
/ea
Key Features
Specific Fitting Shape
Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Bolt Circle Diameter
3 1/8 in
Bolt Hole Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381002620
- Zoro #
- G800441772
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Specific Fitting Shape
- Flange
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Flange
- Standards
- ASME A182, ASME B1.20.1, ASME B16.5
- Material Grade
- 316/316L
- Connection Surface
- Raised
- Number of Bolt Holes
- 4
- Class
- Class 150
- Maximum Operating Pressure
- 285 psi
- Gravity Flow
- Pressure
- Finish/Coating
- Plain
Dimensions
- Bolt Circle Diameter
- 3 1/8 in
- Bolt Hole Diameter
- 5/8 in
- Nominal Pipe Size
- 1 in
- Flange Outside Diameter
- 4 1/4 in
- Flange Thickness
- 9/16 in
Description
The ZORO SELECT - 4381002620 is a stainless steel pipe flange that is intended to be compatible with standard piping components for joining purposes.
It is constructed from 316/316L stainless steel. This Schedule 80 Socket Weld Flange has a raised face connection surface, which conforms to industry standards for pressure sealing when installed properly. It is rated for use with nominal pipe sizes of 1 inch and is classified as Class 150, indicating its pressure rating under ASME standards.
Key Features:
- Material: 316/316L stainless steel for corrosion resistance.
- Specific shape: Schedule 80 Socket Weld Flange.
- Connection surface: Raised Face for effective sealing.
- Nominal pipe size: 1 inch.
- Pressure rating: Class 150.
- Flange outside diameter: 4 1/4 in.
- Flange thickness: 1/2 in.
- Bolt circle diameter: 3 1/8 in with 4 bolt holes.
- Bolt hole diameter: 5/8 in.
- Manufactured to standards: ASME A182, ASME B1.20.1, and ASME B16.5.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.